FACOM K.1'9/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.9/16 A/F
K.B - 3/4" 12-point inch-size sockets
See technical informationReferences
Facom:K.1'9/16B
Rubix:1239081
Manufacturer :K.1P9/16B
EAN:3148516598332





Technical specifications
| Square drive adapter | 1.5625 '' |
|---|---|
| Diameter | 40 mm |
| Length | 66.9 mm |
Product details : FACOM K.1'9/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.9/16 A/F
K.B - 3/4" 12-point inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 478 g |
|---|---|
| Packaged dimensions (D x W x H) | 65x55x55 mm |
| Package weight | 478 g |
| Square drive adapter | 1.5625 '' |
| Diameter | 40 mm |
| Length | 66.9 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1 9/16 '' |
| Finishing | satin/chrome |
| Weight | 498 g |
Show UNSPSC/ECL@SS
£ 34.34 excl. VAT
/ Each
£ 41.21 incl. VAT
- Delivery usually within ( 14 ) days