Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1/2 DRIVE X 25MM D 19 25
GEDORE 1/2 DRIVE X 25MM D 19 25
Socket 12-sided UD-profile D 19
References
gedore:
D 19 25
rubix:
114A3582
manufacturer :
6134950
ean:
4010886613498
Technical specifications
Square drive adapter
1/2
''
Diameter
25
mm
Length
12.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1/2 DRIVE X 25MM D 19 25
Socket 1/2" 25 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
131
g
Square drive adapter
1/2
''
Diameter
25
mm
Length
12.5
mm
Finishing
chromed
Weight
131
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.15
excl. VAT
/
Each
£
16.98
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7800DM-25 SOCKET 1/2
FACOM S.24 S BI-HEX SOCKET 1/2 INCH DRIVE 24MM
ROEBUCK SET08AFL DEEP IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIECE SE
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 26MM
STAHLWILLE 05010022 3/4 INCH DRIVE X 22MM HEX SOCKET
BAHCO 8900DM-27 SOCKET 3/4
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 76MM
FACOM M.77HA 1INCH DRIVE SOCKET 77MM
FACOM S.8H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 8MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 19MM
FACOM R.5LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 5MM
GEDORE RED R61003214 32MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
GEDORE 19 10 SOCKET 1/2 HEXAGON MM
FACOM SOCKET NK.23LA
STAHLWILLE 03420028 1/2 INCH DRIVE X 7/16 DEEP SOCKET BI-HEX