References
Gedore:K 37 105
Rubix:114A3900
Manufacturer :6329450
EAN:4010886632949


Technical specifications
| Square drive adapter | 1 1/2 '' |
|---|---|
| Diameter | 105 mm |
| Length | 125 mm |
Product details : GEDORE 105MM1.1/2DRIMPSKT K 37 105
Impact socket 1.1/2" 105 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 40, ISO 1174 GEDORE special steel, gun-metal finish Use KB 6470 and KB 6475 from 95 mm and up * not standardised
Technical specifications
Attributes
| Logistic Weight | 9270 g |
|---|---|
| Square drive adapter | 1 1/2 '' |
| Diameter | 105 mm |
| Length | 125 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 494.68 excl. VAT
/ Each
£ 593.62 incl. VAT
- Delivery usually within ( 8 ) days