Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 1/2 INCHDRIVE 6 POINT 27MM DEEP SOCKET 880228
ROEBUCK 1/2 INCHDRIVE 6 POINT 27MM DEEP SOCKET 880228
1/2" deep hex sockets metric
References
roebuck:
880228
rubix:
209A7487
ean:
3660338336553
Technical specifications
Square drive adapter
1/2
''
Diameter
27
mm
Length
77
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1/2 INCHDRIVE 6 POINT 27MM DEEP SOCKET 880228
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2" hex socket, matt finish
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
27
mm
Length
77
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.70
excl. VAT
/
Each
£
16.44
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
FACOM 28MM N/S 3/4 SOCKET K.28SR
GEDORE 1.5/16AF3/4DRIMPSKT GEDORE-K32-1.5/16AF
FACOM S.30LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 30MM
GEDORE 19MM3/4DRIMPSKT K 32 19
STAHLWILLE 03020018 1/2 INCH DRIVE X 18MM DEEP SOCKET BI-HEX
BAHCO K8906M-24 3/4 DEEP IMPACT SOCKET 24MM
BAHCO 7805DM-22 SOCKET 1/2
GEDORE INK19-17 17MM IMPACT SOCKET
GEDORE 11/16WX1/2DV SOCKET D 19 11/16W
GEDORE IMPACT SOCKET K19 17MM
FACOM SOCKET NMB.46
FACOM S.34H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 34MM
GEDORE RED R61002114 21MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
BAHCO A6700DZ-3/8 SOCKET 1/4 AEROSPACE
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 33MM