DORMER C1107/8 C110 7/8 INCH-E-PM 2 FLUTE SLOT DRILL 327 D 5983996
Key-way cutter C110
See technical informationReferences
Dormer:C1107/8
Rubix:293A7322
EAN:7320760639948



Product details : DORMER C1107/8 C110 7/8 INCH-E-PM 2 FLUTE SLOT DRILL 327 D 5983996
HSS-E-PM Extra short key-way cutter with weld-on shaft DIN 327D N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 22.22 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 20 mm |
| Number of teeth | 2 |
| Length of cut | 37.5 mm |
| Total length | 88 mm |
| Centre cut | no |
| Cutting material | hss-e / pm |
| Capacity length | 37.5 mm |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 118.12 excl. VAT
/ Each
£ 141.74 incl. VAT
- Usually arrives within 14 working days
