DORMER C12313.0 DRILL 13.00 MM 5984348


Key-way cutter C123

References
dormer:C12313.0
rubix:1068303
ean:7320760353592
Slot Drill 13.00 mm DIN 844K
brand logo
Technical specifications
Diameter13 mm
Type of tailWELDON
Tail diameter12 mm
See all Specifications

Product details : DORMER C12313.0 DRILL 13.00 MM 5984348


HSS-E-PM mid-length key-way cutter with weld-on shaft DIN 844K N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter13 mm
Type of tailWELDON
Tail diameter12 mm
Number of teeth2
Total length83 mm
Body materialHSS-E / PM
Capacity length37.5 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 63.09 excl. VAT
/ Each
£ 75.71 incl. VAT
  • Usually arrives within 14 working days