HSS miller for key placement (Woodruff) Dormer
Diameter | 8 mm |
---|---|
Type of tail | weldon |
Tail diameter | 8 mm |
Diameter | 8 mm |
---|---|
Type of tail | weldon |
Tail diameter | 8 mm |
Number of teeth | 2 |
Total length | 180 mm |
Body material | hss-e |
Capacity length | 19 mm |
Cutting angle | 30 ° |
Usually arrives within 14 working days