Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for key placement (Woodruff)
ROEBUCK E05-008 SCREWED SHANK END MILL 1/8 INCH
ROEBUCK E05-008 SCREWED SHANK END MILL 1/8 INCH
HSS miller for key placement (Woodruff) Unbranded
References
unbranded:
E05-008
rubix:
028928
Technical specifications
Tail diameter
0.25
mm
Body material
HSS
Product details
Technical specifications
Product details : ROEBUCK E05-008 SCREWED SHANK END MILL 1/8 INCH
Fractional
Technical specifications
Attributes
Tail diameter
0.25
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.86
excl. VAT
/
Each
£
8.23
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER C34612.0 DRILL 12.00 MM 5984019
DOR HSCO-XP SUPER-R CUTTER 18.0
DORMER C3467.0 5984080
DORMER C36716.0 5984001
DOR HSCO-XP PMX CUTTER 13.0
DORMER C30610.0 DRILL 10.00 MM 5984676
DORMER HSCO CUTTER 12.0 C16712.0
DORMER HSCO CUTTER 3.5 C3533.5
DOR HSCO-XP SUPER-R CUTTER 7.5
ROEBUCK S05-024 SCREWED SHANK SLOT DRILL 3/8 INCH
DORMER C30517.0 DRILL 17.00 MM 5984323
DOR HSCO SUP-R PMX CUTTER 10.0
DORMER C35216.0 DRILL 16.00 MM 5984028
DORMER C30518.0 DRILL 18.00 MM 5984328
DORMER C123 15MM HSCO-XP F/SHANK 2 FLUTE S/LENGTH S/DRILL