References
Dormer:C1594.0
Rubix:1068517
EAN:7320760059593



Product details : DORMER HSCO CUTTER 4.0 C1594.0
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Total length | 55 mm |
| Cutting material | hss-e |
| Cutting angle | 40 ° |
| Capacity length | 11 mm |
Show UNSPSC/ECL@SS
£ 23.55 excl. VAT
/ Each
£ 28.26 incl. VAT
- Usually arrives within 14 working days
