DORMER C1232.0 DRILL 2.00 MM 5984368


Key-way cutter C123

References
dormer:C1232.0
rubix:2012152
ean:7320760353646
Slot Drill 2.00 mm DIN 844K
brand logo
Technical specifications
Diameter2 mm
Type of tailWELDON
Tail diameter6 mm
See all Specifications

Product details : DORMER C1232.0 DRILL 2.00 MM 5984368


HSS-E-PM mid-length key-way cutter with weld-on shaft DIN 844K N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter2 mm
Type of tailWELDON
Tail diameter6 mm
Number of teeth2
Total length51 mm
Body materialHSS-E / PM
Capacity length7 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 30.60 excl. VAT
/ Each
£ 36.72 incl. VAT
  • Usually arrives within 14 working days