DORMER C34616.0 DRILL 16.00 MM 5984044


Key-way cutter C346

References
dormer:C34616.0
rubix:88745403
ean:7320760126295
End Mill 16.00 mm DIN 844L
brand logo
Technical specifications
Diameter16 mm
Type of tailWELDON
Tail diameter16 mm
See all Specifications

Product details : DORMER C34616.0 DRILL 16.00 MM 5984044


HSS-E-PM Extra-length key-way cutter with weld-on shaft DIN 844L N 30° uncoated 3-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.
FRAISE 16.00 3D LONGUE QC C346 HSSE

Applications

• Construction steel carburised steel (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter16 mm
Type of tailWELDON
Tail diameter16 mm
Number of teeth3
Total length123 mm
Body materialHSS-E
Machining materialNon-alloyed steel, titanium, nickel and copper alloys
Capacity length74.5 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 84.60 excl. VAT
/ Each
£ 101.52 incl. VAT
  • Usually arrives within 14 working days