References
Dormer:C30510.0
Rubix:2002500
EAN:7320760572221



Product details : DORMER C30510.0 DRILL 10.00 MM 5984283
HSS-E-PM mid-length key-way cutter with weld-on shaft DIN 844K N 30° uncoated 3-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.
END MILL 10,00 3D NORMAL QC C305 HSS
Applications
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 10 mm |
| Number of teeth | 3 |
| Total length | 52 mm |
| Cutting material | hss-e / pm |
| Machining material | unalloyed steel, titanium, nickel and copper alloys |
| Cutting angle | 30 ° |
| Capacity length | 31.5 mm |
Show UNSPSC/ECL@SS
£ 46.98 excl. VAT
/ Each
£ 56.38 incl. VAT
- Usually arrives within 14 working days
