DOR HSCO-XP SUPER-R CUTTER 16.0


Slot Drill

References
dormer:C12616.0
rubix:1068352
ean:7320760353981
Slot Drill 16.00 mm DIN 327D
brand logo
Technical specifications
Diameter16 mm
Type of tailWELDON
Tail diameter16 mm
See all Specifications

Product details : DOR HSCO-XP SUPER-R CUTTER 16.0


HSS-E-PM Extra short key-way cutter with weld-on shaft DIN 327D N 30° Super-R coated 2-cutter for steel <850 N/mm². Cast iron. Titanium and nickel alloys <900 N/mm² and copper alloys.
DRILL BIT 16.00 2D COURT QC C126 HSCO XP SUPER R

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter16 mm
Type of tailWELDON
Tail diameter16 mm
Number of teeth2
Total length79 mm
Body materialNon-Metallic and other materials
Machining materialSteel, cast iron, titanium, nickel and copper alloys
Capacity length19 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 70.75 excl. VAT
/ Each
£ 84.90 incl. VAT
  • Usually arrives within 14 working days