DORMER C34615.0 C346 15.00 FLUTE LONG SERIES SLOT DRILL 844 5984034


Key-way cutter C346

References
dormer:C34615.0
rubix:293A7331
ean:7320760126288
End Mill 15.00 mm DIN 844L
brand logo
Technical specifications
Diameter15 mm
Type of tailWELDON
Tail diameter12 mm
See all Specifications

Product details : DORMER C34615.0 C346 15.00 FLUTE LONG SERIES SLOT DRILL 844 5984034


HSS-E-PM Extra-length key-way cutter with weld-on shaft DIN 844L N 30° uncoated 3-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.

Applications

• Construction steel carburised steel (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter15 mm
Type of tailWELDON
Tail diameter12 mm
Number of teeth3
Total length110 mm
Body materialHSS-E
Capacity length64.5 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 70.68 excl. VAT
/ Each
£ 84.82 incl. VAT
  • Usually arrives within 14 working days