Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for key placement (Woodruff)
ROEBUCK 311-10418 SLOT DRILL 3 FLUTE CARBIDE 14MM
ROEBUCK 311-10418 SLOT DRILL 3 FLUTE CARBIDE 14MM
HSS miller for key placement (Woodruff) Unbranded
References
unbranded:
311-10418
rubix:
2021437
Technical specifications
Diameter
14
mm
Total length
88
mm
Capacity length
30
mm
Product details
Technical specifications
Product details : ROEBUCK 311-10418 SLOT DRILL 3 FLUTE CARBIDE 14MM
Solid carbide, bright finish, centre cutting slot-drills 30° helix, micro-grain K30 3-flute standard length.
Technical specifications
Attributes
Diameter
14
mm
Total length
88
mm
Capacity length
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.25
excl. VAT
/
Each
£
188.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 3273-8TS SCREWED SHANK SLOT DRILL 8MM 103M16
DOR HSCO-XP SUPER-R CUTTER 7.0
DORMER HSCO CUTTER 9.5 C3539.5
DORMER C1231/4 DRILL 1/4 INCH 5984319
DORMER C1236.0 DRILL 6.00 MM 5983778
DOR HSCO-XP SUPER-R CUTTER 8.0
DORMER C12310.0 DRILL 10.00 MM 5984334
DORMER C1235/16 5983898
DORMER C1231/8 DRILL 1/8 INCH 5984329
DORMER C13913.0 DRILL 13.00 MM 5984119
DORMER C35216.0 DRILL 16.00 MM 5984028
DOR HSCO-XP SUPER-R CUTTER 13.0
DORMER 12MM AUTO LOCK SHR END MI C35312.0
DORMER HSCO CUTTER 11.0 C35311.0
DORMER 3MM L/SERIES FLAT SHANK C346