References
Dormer:C15918.0
Rubix:1068529
EAN:7320760059555



Product details : DORMER HSCO CUTTER 18.0 C15918.0
HSS-E medium-length keyway cutter with Weldon shank DIN 844K W 40° uncoated 2-flute for unalloyed steel <400 N/mm². Red copper and aluminium.
MILL 18,00 2D NORMAL QC C159 HSCO
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Alloyed aluminium silicon 0.5% (<150 HB <500 N/mm²)
• Alloyed aluminium silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Thermoplastics, plastics - duroplastics
• Copper (<100 HB <350 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Alloyed aluminium silicon 0.5% (<150 HB <500 N/mm²)
• Alloyed aluminium silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Thermoplastics, plastics - duroplastics
Technical specifications
Attributes
| Diameter | 18 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 16 mm |
| Number of teeth | 2 |
| Total length | 92 mm |
| Cutting material | hss-e |
| Machining material | unalloyed steel, red copper and aluminium |
| Cutting angle | 40 ° |
| Capacity length | 43.5 mm |
Show UNSPSC/ECL@SS
£ 69.53 excl. VAT
/ Each
£ 83.44 incl. VAT
- Usually arrives within 14 working days
