INA HOUSED LINEAR UNIT KGB30-PP-AS


KGB Bearing

References
ina:KGB30-PP-AS
rubix:100A1346
ean:4012802047899
brand logo
brand logo
Technical specifications
SeriesKBG
Inner diameter30 mm
Height66.5 mm
See all Specifications

Product details : INA HOUSED LINEAR UNIT KGB30-PP-AS


Bearing with integrated socket. High strength aluminium or zamak bearing body. Closed series. Possibility to have them in series open, series KGBO (mounting with supported shafts), or in series body and slotted ball sockets, series KGBS.
Linear ball bearing units KGBA..PP-AS, sealed, greased, with relubrication facility

Technical specifications


Attributes
SeriesKBG
Inner diameter30 mm
Height66.5 mm
Length68 mm
SealingOpen
MaterialSteel
Show UNSPSC/ECL@SS
£ 62.43 excl. VAT
/ Each
£ 74.92 incl. VAT
  • Usually arrives within 14 working days