INA KGBO25-PP-AS LINEAR BALL BEARING AND HOUSING UNIT

Kgbo Linear Ball Bearing And Housing Unit

See technical informationSee documents
References
INA:KGBO25-PP-AS
Rubix:133A0538
EAN:4012802048056
brand logo
Technical specifications
Inner diameter25 mm
Length80 mm
Sealingsealed both sides
See all Specifications
Documents

Product details : INA KGBO25-PP-AS LINEAR BALL BEARING AND HOUSING UNIT


Linear ball bearing units KGBA..-PP-AS, open version, sealed, greased, regreasable

Technical specifications


Attributes
Inner diameter25 mm
Length80 mm
Sealingsealed both sides
Load rating stat. C2850 N
Load rating dyn. C02330 N
Serieskgbo..-pp-as
Show UNSPSC/ECL@SS
£ 76.81 excl. VAT
/ Each
£ 92.17 incl. VAT
  • Usually arrives within 14 working days