INA KGSCS30-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Kgscs Linear Ball Bearing And Housing Unit
See technical informationSee documentsReferences
INA:KGSCS30-PP-AS
Rubix:101A8196
EAN:4054364120757

Documents
Product details : INA KGSCS30-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball Bearing unit KGSCS..-PP-AS, with self-aligning linear ball bearing, open slotted design, sealed, greased, with relubrication facility.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Height | 82 mm |
| Length | 68 mm |
| Sealing | sealed both sides |
| Load rating stat. C | 6000 N |
| Load rating dyn. C0 | 5900 N |
| Series | kgscs..-pp-as |
Show UNSPSC/ECL@SS
£ 131.93 excl. VAT
/ Each
£ 158.32 incl. VAT
- Usually arrives within 14 working days
