INA Linear ball bearing units KTFS
Series | KTFS |
---|---|
Height | 74 mm |
Length | 122 mm |
Series | KTFS |
---|---|
Height | 74 mm |
Length | 122 mm |
Sealing | Sealed both sides |
Material | Aluminum alloy |
Load rating stat. C | 4400 N |
Load rating dyn. C0 | 4850 N |
Usually arrives within 14 working days