INA KGSNG40-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Kgsng Linear Ball Bearing And Housing Unit
See technical informationSee documentsReferences
INA:KGSNG40-PP-AS
Rubix:101A0551
EAN:4012802049497

Documents
Product details : INA KGSNG40-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball Bearing unit KGSNG..-PP-AS, with self-aligning linear ball bearing, sealed, greased, with relubrication facility.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Height | 90 mm |
| Length | 108 mm |
| Sealing | sealed both sides |
| Load rating stat. C | 9600 N |
| Load rating dyn. C0 | 10200 N |
| Series | kgsng..-pp-as |
Show UNSPSC/ECL@SS
£ 124.34 excl. VAT
/ Each
£ 149.21 incl. VAT
- Delivery usually within ( 7 ) days
