INA KGBS40-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear Ball Bearing and Housing Unit
See technical informationSee documentsReferences
INA:KGBS40-PP-AS
Rubix:100A1351
EAN:4012802048148

Documents
Product details : INA KGBS40-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing unit KGB..PP-AS, adjustable, sealed, greased, relubricatable
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Height | 56 mm |
| Length | 80 mm |
| Sealing | open |
| Material | aluminium alloy |
| Load rating stat. C | 6000 N |
| Load rating dyn. C0 | 4400 N |
| Series | kgbs40 |
Show UNSPSC/ECL@SS
£ 107.78 excl. VAT
/ Each
£ 129.34 incl. VAT
- Delivery usually within ( 7 ) days
