Linear ball bearing units (compact series) KGHK..B PP AS, sealed, greased
Series | KGHK..-B-PP-AS |
---|---|
Inner diameter | 10 mm |
Height | 40 mm |
Logistic Weight | 70 g |
---|---|
Series | KGHK..-B-PP-AS |
Inner diameter | 10 mm |
Height | 40 mm |
Length | 26.2 mm |
Sealing | Sealed both sides |
Usually arrives within 14 working days