SMC KGL12-04S


KGH One-touch Male Connector

References
smc:KGL12-04S
rubix:265A1466

Product details : SMC KGL12-04S


This fitting is suitable for use in CRT production, for example, when the use of copper should be avoided. Other applications include rinsing or other environments that may affect normal fittings. KG can be used for negative pressure -100 kPa and pressures up to 1 MPa (~150 psi). This fitting is available in 27 different jacket styles, with connection sizes from M5 to ½ R(PT), and tube sizes from 4 mm outside diameter to 12 mm outside diameter.
KGL, One-touch Fitting Stainless, Male Elbow

Technical specifications


Attributes
Logistic Weight58 g
MaterialRVS
Connection 212
Show UNSPSC/ECL@SS
£ 14.19 excl. VAT
/ Each
£ 17.03 incl. VAT
  • Delivery usually within ( 4 ) days