References
GISS Cutline:UK-OEMSC203
Rubix:218A5693
Manufacturer :OEMSC203

Product details : CUTLINE UK-OEMSC203 OEMSC203 3MM CARBIDE 2FL SLOT DRILL ALCRN
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Tail diameter | 3 mm |
| Length of cut | 8 mm |
| Type | general purpose carbide end mills |
| Machining material | steel, stainless steel, cast iron |
Show UNSPSC/ECL@SS
£ 4.12 excl. VAT
/ Each
£ 4.94 incl. VAT
- Usually arrives within 14 working days
