SMC KK4P-04MS MALE CONNECTOR PLUG


KK Socket Coupler

References
smc:KK4P-04MS
rubix:123A3938
KKxP, S Coupler Series - Plug
brand logo
Technical specifications
MaterialC3604 (Stem);NBR (Seal)
See all Specifications

Product details : SMC KK4P-04MS MALE CONNECTOR PLUG


S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Male thread.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Port Size: M5, R1/8, R1/4, R3/8, R1/2, R3/4.

Body Size: 4 (1/4)
Piping Port Size: R 1/2
Sealant: S (With Sealant)

Technical specifications


Attributes
Logistics dimensions (L x W x H)22x45x25 mm
Logistic Weight57 g
MaterialC3604 (Stem);NBR (Seal)
ProfileKK4P
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
  • Delivery usually within ( 4 ) days