References
SMC:KK130S-01MS
Rubix:2603820
Manufacturer :KK130S-01MS
EAN:3618036077292

Technical specifications
| Connection 1 | r 1/8 |
|---|---|
| Material | structural steel (socket body);steel wire (sleeve, valve, main body);stainless steel (sleeve spring, valve spring);steel band (holder);nbr (plug o-ring, seal);suj (steel ball) |
Documents
Product details : SMC KK130S-01MS S COUPLER
S coupler with Plug and Socket
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
•Male thread.
•Applicable Port Size: R1/8, R1/4, R3/8, R1/2, NPT1/8, NPT1/4, NPT3/8, NPT1/2.
Type: S (Socket)
Piping Port Size: R 1/8
•Applicable Port Size: R1/8, R1/4, R3/8, R1/2, NPT1/8, NPT1/4, NPT3/8, NPT1/2.
Type: S (Socket)
Piping Port Size: R 1/8
Technical specifications
Attributes
| Logistic Weight | 81 g |
|---|---|
| Connection 1 | r 1/8 |
| Material | structural steel (socket body);steel wire (sleeve, valve, main body);stainless steel (sleeve spring, valve spring);steel band (holder);nbr (plug o-ring, seal);suj (steel ball) |
| Profile | kk130 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 8.65 excl. VAT
/ Each
£ 10.38 incl. VAT
- Delivery usually within ( 8 ) days