SMC KKA6S-06M S/S COUPLING


KKA*S-*M, S-Couplers, Stainless Steel, Male Thread

References
smc:KKA6S-06M
rubix:393A8708
manufacturer :KKA6S-06M
brand logo
brand logo
Technical specifications
Connection 1R 3/8 in
MaterialStainless Steel
See all Specifications

Product details : SMC KKA6S-06M S/S COUPLING


S coupler with Plug and Socket, body material: Stainless steel 304 Seal material: Fluoropolymer (special FKM) Threads, sizes: R, Rc, from 1/8 to 1 1/2 Operating temperature: -5 to 150 °C Check valve built in to both Plug and Socket Grease-free.

Strengths

Male thread. Body size: 1/8, 1/4, 1/2, 3/4, 1, 1 1/4. Applicable Port Size: R1/8, R1/4, R3/8, R1/2, R3/4, R1, R1 1/4, R1 1/2.

Technical specifications


Attributes
Connection 1R 3/8 in
MaterialStainless Steel
ProfileKKA
Max. temperature150 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 95.25 excl. VAT
/ Each
£ 114.30 incl. VAT
  • Usually arrives within 14 working days