FESTO 531641 COUPLING SOCKET KD4-N-9

Coupling Socket

See technical informationSee documents

References

Festo:KD4-N-9
Rubix:122A7820
Manufacturer :531641
EAN:4052568047658
KD4-N-9 Quick coupling socket

Technical specifications

Connection 19 mm
Materialnickel-plated brass
See all Specifications

Documents

Product details : FESTO 531641 COUPLING SOCKET KD4-N-9


Quick coupling socket KD4-N-9 Self-closing Nominal size=7,4 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=1008 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Technical specifications


Attributes
Logistics dimensions (L x W x H)65x30x30 mm
Logistic Weight57,08 g
Connection 19 mm
Materialnickel-plated brass
Profilekd4
Max. temperature60 °C
£ 12.49 excl. VAT
/ Each
£ 14.99 incl. VAT
  • Delivery usually within ( 2 ) days