SMC KK13P-G02F FITTING


S Coupler

References
smc:00003309
rubix:2603824
brand logo
brand logo
Technical specifications
Connection 11/4
MaterialC3604 (Stem);Stainless Steel 304;NBR
See all Specifications

Product details : SMC KK13P-G02F FITTING


S coupler series KK employs a unique connection method. A slim body design and large effective area are achieved with a construction that does not use steel balls or valve springs and therefore does not restrict the flow path. Together with a reduction of the body size, pressing parts and resin parts are used to achieve an overall weight reduction.

Strengths

•S coupler series, general purpose type
With sleeve lock mechanism (Except KK2)

Technical specifications


Attributes
Connection 11/4
MaterialC3604 (Stem);Stainless Steel 304;NBR
ProfileKK13P
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 3.39 excl. VAT
/ Each
£ 4.07 incl. VAT
  • Delivery usually within ( 29 ) days