References
SMC:KK4P-10L
Rubix:123A3944
EAN:3618036076226

Documents
Product details : SMC KK4P-10L FITTING
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Elbow Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 4 (1/4)
Applicable Tubing O.D.: Ø10 mm
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 4 (1/4)
Applicable Tubing O.D.: Ø10 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x52x35 mm |
|---|---|
| Logistic Weight | 25 g |
| Connection 1 | r 1/4 |
| Material | c3604 (stem);nbr (seal) |
| Profile | kk4p |
| Max. temperature | 60 °C |
| Weight | 0.0257 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 38.40 excl. VAT
/ 5 pieces
£ 46.08 incl. VAT
- Delivery usually within ( 4 ) days