References
Festo:KS4-3/8-I
Rubix:122A7646
Manufacturer :531679
EAN:4052568047900

Technical specifications
| Connection 1 | g 3/8 |
|---|---|
| Material | nickel-plated brass (housing) |
Documents
Product details : FESTO 531679 QUICK COUPLING PLUG KS4-3/8-I
Quick coupling plug KS4-3/8-I For self-closing quick coupling connectors. Nominal size=7,85 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=1350 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x20x20 mm |
|---|---|
| Logistic Weight | 32,36 g |
| Connection 1 | g 3/8 |
| Material | nickel-plated brass (housing) |
| Profile | ks4 |
| Max. temperature | 60 °C |
| Weight | 0.032 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
- Delivery usually within ( 2 ) days