References
SMC:KK6S-12L
Rubix:123A4364
Manufacturer :KK6S-12L

Technical specifications
| Connection 1 | push-in fitting for ø 12 mm tube |
|---|---|
| Material | brass (c3604), electroless nickel plating |
Documents
Product details : SMC KK6S-12L ELBOW CONNECTOR
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Elbow Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 6 (1/2)
Applicable Tubing O.D.: Ø12 mm
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 6 (1/2)
Applicable Tubing O.D.: Ø12 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x77x44 mm |
|---|---|
| Logistic Weight | 79 g |
| Connection 1 | push-in fitting for ø 12 mm tube |
| Material | brass (c3604), electroless nickel plating |
| Profile | 90° elbow |
| Max. temperature | 60 °C |
| Weight | 0.0914 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 111.35 excl. VAT
/ 5 pieces
£ 133.62 incl. VAT
- Delivery usually within ( 4 ) days