TSUBAKI 1620060221 CR6022-J COUPLING CASING
Roller Chain Coupling
See technical informationSee documentsReferences
Tsubaki:CR6022K
Rubix:267A0242
Manufacturer :1620060221
EAN:8718472059960



Documents
Product details : TSUBAKI 1620060221 CR6022-J COUPLING CASING
Coupling life is notably increased due to prevention of lubricant spattering and the entrance of dust particles at the time of case installation. This means effective lubrication. The case, while protecting the unit from corrosion, prevents danger and makes for a fineappearance.
Technical specifications
Attributes
| Logistic Weight | 1366 g |
|---|---|
| Connection 1 | 4 m8 |
| Material | die-cast aluminum |
| Profile | two-piece housing (split-body construction) |
| Max. temperature | 60 °C |
| Weight | 1.3 kg |
Show UNSPSC/ECL@SS
£ 161.08 excl. VAT
/ Each
£ 193.30 incl. VAT
- Usually arrives within 14 working days