References
PCL (Pneumatic Components):AC5JM
Rubix:282276

Documents
Product details : PCL COUPLING MALE 1/2IN AC5JM
Designed and manufactured in Sheffield by PCL this traditional PCL 100 Series Coupling range offers greater airflow characteristics. These 100 Series Couplings are ideal for the larger air tool applications in garage and tyre shop environments. Sleeve is marked "M100 Coupling - Series 326" and "Patent No 995589".
Strengths
Hardened steel shoulder prevents accidental disconnection
Secure locking device
Swivel feature prevents kinking of the hose
Specially designed valves and large aperture provides optimum air flow
Secure locking device
Swivel feature prevents kinking of the hose
Specially designed valves and large aperture provides optimum air flow
Technical specifications
Attributes
| Connection 1 | 1/2 |
|---|---|
| Material | hardened steel |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 34.20 excl. VAT
/ Each
£ 41.04 incl. VAT
- In stock: Next day delivery
