SMC KK4S-10E FITTING

KK Socket Coupler

See technical informationSee documents

References

SMC:KK4S-10E
Rubix:123A6144
Manufacturer :00003754
EAN:3618036076004
KKxS, S Coupler Series - Socket

Technical specifications

Connection 1tube ø10 mm ('one-touch' push-in fitting, bulkhead type; t thread: m20 x 1)
Materialc3604 (body); pbt (valve, valve seat, collar, spacer); shock-absorbing pbt (locking ring); cold-rolled carbon steel sheet (sleeve); stainless steel 304 (mandrel); fkm (valve o-ring); nbr (valve seat o-ring, cap o-ring, gasket); stainless steel 304 (valve spring, sleeve spring, mandrel, collar 2); weatherproof nbr (sleeve cover)
See all Specifications

Documents

Product details : SMC KK4S-10E FITTING


S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Bulkhead Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.

Body Size: 4 (1/4)
Applicable Tubing O.D.: Ø10 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x62x28 mm
Logistic Weight84 g
Connection 1tube ø10 mm ('one-touch' push-in fitting, bulkhead type; t thread: m20 x 1)
Materialc3604 (body); pbt (valve, valve seat, collar, spacer); shock-absorbing pbt (locking ring); cold-rolled carbon steel sheet (sleeve); stainless steel 304 (mandrel); fkm (valve o-ring); nbr (valve seat o-ring, cap o-ring, gasket); stainless steel 304 (valve spring, sleeve spring, mandrel, collar 2); weatherproof nbr (sleeve cover)
Profilekk4s
Max. temperature60 °C
Weight0.0868 kg
Max. service pressure10 bar
£ 99.50 excl. VAT
/ 5 pieces
£ 119.40 incl. VAT
  • Delivery usually within ( 4 ) days