SMC KK130S-03MS S COUPLER


KK130P S-Coupler

References
smc:KK130S-03MS
rubix:123A6251
KK130, S Couplers
brand logo
Technical specifications
Connection 1R 3/8
MaterialStructural Steel (Socket Body);Steel Wire (Sleeve, Valve, Main Body);Stainless Steel (Sleeve Spring, Valve Spring);Steel Band (Holder);NBR (Plug O-Ring, Seal);SUJ (Steel Ball)
See all Specifications

Product details : SMC KK130S-03MS S COUPLER


S coupler with Plug and Socket
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
•Male thread.
•Applicable Port Size: R1/8, R1/4, R3/8, R1/2, NPT1/8, NPT1/4, NPT3/8, NPT1/2.

Type: S (Socket)
Piping Port Size: R 3/8

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x46x26 mm
Logistic Weight89 g
Connection 1R 3/8
MaterialStructural Steel (Socket Body);Steel Wire (Sleeve, Valve, Main Body);Stainless Steel (Sleeve Spring, Valve Spring);Steel Band (Holder);NBR (Plug O-Ring, Seal);SUJ (Steel Ball)
ProfileKK130
Max. temperature80 °C
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 9.11 excl. VAT
/ Each
£ 10.93 incl. VAT
  • Delivery usually within ( 4 ) days