• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,913)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,715)
  • Protection, Safety & Hygiene(55,413)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(135)
  • Cleaning(1,248)
  • Skin protection cream(21)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. KLEENEX 8459 3PLY TOILET TISSUE WHITE PK72

KLEENEX 8459 3PLY TOILET TISSUE WHITE PK72

KLEENEX 8459 3PLY TOILET TISSUE WHITE PK72

See technical information

References

Kleenex:8459
Rubix:267A7288
brand logo
brand logo

Technical specifications

Colourwhite
See all Specifications

Product details : KLEENEX 8459 3PLY TOILET TISSUE WHITE PK72


Technical specifications


Attributes
Colourwhite
Number of formats72
Show UNSPSC/ECL@SS
£ 55.25 excl. VAT
/ Each
£ 66.30 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SCOTT 8511 ESSENTIAL TOILET TISSUE MAXI JUMBO WHITE 380 6 ROLLSWYPALL 6220 REACH WIPING PAPER CENTREFEED 280 SHEETS BLUE PK6ANDREX 4978336 FAMILY SOFT TOILET TISSUE 170 SHEETS 9X5 (45 ROLLS)3M 7000083683 PAINTSHOP HANDWIPES 80347 PK 100TORK 110275 WHITE SOFT JUMBO TOILET PAPER ROLL T1 2PLY 1800 SHEETS PK6TORK 473264 WHITE REFLEX WIPING PAPER TOWEL PLUS 2PLY 429 SHEETS PK6ANDREX 4970614 COMPLETE CLEAN TOILET TISSUE 190 SHEETS PK/24WYPALL 7494 L10 FOOD HYGIENE WIPING PAPER CENTREFEED FOR REACH BLU PK6LUCART 852434 ECO085W WHT 2PLY FLOORSTAND ROLL 288MX220MMX60MM PK2SONTEK 65 LOW LINT TECH WIPES PK2 ROLLS 280 SHEETS 30 X 40CMLUCART 862122 C-FOLD HAND TOWEL SOFT 2PLY WHITE BOX 2400 SHEETSSCOTT 6668 HAND TOWELS ROLL BLUE PK6WORKLINE IWB3603 INDUSTRIAL ROLLS 3 PLY 60MM CORE 360M BLUEWYPALL 7256 L10 FOOD + HYGIENE WIPING PAPER CENTREFEED WHITE PK6WYPALL 7140 L10 EXTRA WIPERS LARGE ROLL 1500 SHEETS BLUE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap