TORK 520304 GREY INDUSTRIAL CLEANING CLOTHS W1 1PLY 950 SHEETS
Tork Industrial Cleaning Cloth Grey W1
See technical informationSee documentsReferences
Tork:520304
Rubix:9312633
EAN:7322540057478

Documents
Product details : TORK 520304 GREY INDUSTRIAL CLEANING CLOTHS W1 1PLY 950 SHEETS
Tork Industrial Cleaning Cloth Grey W1:
Tackle light-to-medium jobs without resorting to rags or rental cloths. Our tough Tork Industrial Cleaning Cloth produces up to 85% less waste for an economical alternative. Oil and dirt can be swiftly removed with this highly absorbent cleaning cloth that's usable with most solvents. There's no need to struggle when working in tight or intricate areas. This soft and flexible cleaning cloth can clean any space without scratching surfaces. Use with the Tork Floor or Wall Stand dispensers for efficiency. Advantages at a glance:
+ Soft, flexible cleaning cloth for hard-to-reach places
+ Suitable for light-to-medium industrial cleaning tasks
+ High absorbency removes oil, grease and dirt
+ exelCLEAN material saves on solvents
+ Compatible with floor and wall dispensers Compatible with Tork W1 dispensers.
Strengths
Light-to-medium industrial cleaning tasks call for our Tork Industrial Cleaning Cloth.
Easily remove oil, grease, lubricants and dirt, thanks to its strong and highly absorbent structure.
Tight spaces are no barrier for the soft and flexible structure of this cleaning cloth.
Save up to 41% of solvents with exelCLEAN material for improved environmental and human health.
Easily remove oil, grease, lubricants and dirt, thanks to its strong and highly absorbent structure.
Tight spaces are no barrier for the soft and flexible structure of this cleaning cloth.
Save up to 41% of solvents with exelCLEAN material for improved environmental and human health.
Applications
General use wiper for janitorial and industrial cleaning applications
Technical specifications
Attributes
| Length | 42.8 cm |
|---|---|
| Colour | grey |
| Number of formats | 950 |
Show UNSPSC/ECL@SS
£ 191.76 excl. VAT
/ Each
£ 230.11 incl. VAT
- Usually arrives within 14 working days





