LAX 60 LOW LINT RAG REPLACEMENT WIPES BOX 150 SHEETS 30 X 50CM
LAX 60 LOW LINT RAG REPLACEMENT WIPES BOX 150 SHEETS 30 X 50CM
See technical informationReferences
Dirteeze:LAX60B150
Rubix:420A0198
Manufacturer :LAX60B150

Product details : LAX 60 LOW LINT RAG REPLACEMENT WIPES BOX 150 SHEETS 30 X 50CM
The Dirteeze LAX60 is a high-quality quality strong wiper ideal as a cotton rag replacement with low linting, good absorbency, consistent wiping and works with oils, lubricants, solvents and water.
Features
• Very strong material
• Low-linting
• Highly absorbent
• Can be used with solvents and cleaning agents
• Cost-in-use savings over rags
• Portable box
Applications
• Perfect as a white cotton rag and mixed rag replacement
• Construction and manufacturing
• Makes an excellent disposable towel for construction site kitchens
• Cleans up oils, lubricants and water spills
Features
• Very strong material
• Low-linting
• Highly absorbent
• Can be used with solvents and cleaning agents
• Cost-in-use savings over rags
• Portable box
Applications
• Perfect as a white cotton rag and mixed rag replacement
• Construction and manufacturing
• Makes an excellent disposable towel for construction site kitchens
• Cleans up oils, lubricants and water spills
Technical specifications
Attributes
| Length | 50 cm |
|---|---|
| Colour | white |
| Diameter | 300 mm |
| Number of formats | 150 |
Show UNSPSC/ECL@SS
£ 17.23 excl. VAT
/ Each
£ 20.68 incl. VAT
- Delivery usually within ( 7 ) days
