FESTO 174846 PLUG SOCKET WITH CABLE KMEB-2-230-2,5
KMEB Connecting line
See technical informationSee documentsReferences
Festo:KMEB-2-230-2,5
Rubix:123A2975
Manufacturer :174846
EAN:4052568037604
Documents
Product details : FESTO 174846 PLUG SOCKET WITH CABLE KMEB-2-230-2,5
plug socket with cable KMEB-2-230-2,5 Pre-assembled, for MEBH, MOEBH valves and N2 solenoids. Assembly Position=Any, Protection class=(* IP65, * to IEC 60529), Ambient temperature=-20 - 80 °C, Product weight=200 g, Electrical Connection=(* Plug socket angled, * Per DIN EN 175301-803, * Design C, * 4-pin)
Technical specifications
Attributes
| Type | connecting cable |
|---|
Show UNSPSC/ECL@SS
£ 18.37 excl. VAT
/ Each
£ 22.04 incl. VAT
- Delivery usually within ( 6 ) days