References
Mascot:00418-100-08
Rubix:126470
Manufacturer :00418-100-08
EAN:5708628189019

Product details : MASCOT 00418 GRANT KNEEPADS GREY FLK PAIR
Necessary for a day working on your knees. Suitable for all MASCOT products with knee padpockets.
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Length | 150 mm |
| Width | 150 mm |
| Height | 195 mm |
Show UNSPSC/ECL@SS
£ 11.15 excl. VAT
/ Each
£ 13.38 incl. VAT
- In stock: Next day delivery
