References
GISS:861908
Rubix:216A6475
EAN:3660338166549

Documents
Product details : GISS 861908 KNEE-PADS
Knee pads in polyethylene foam 20x15 cm for Urban Work & Urban Work Premium trousers. Standard: EN14404 Type 2 Level 1
Applications
Foam kneepads for knee protection during kneeling work, compatible with Urban Work trousers.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Width | 150 mm |
| Height | 20 mm |
Show UNSPSC/ECL@SS
£ 9.63 excl. VAT
/ Each
£ 11.56 incl. VAT
- In stock: Next day delivery
