References
Draper Expert:43912
Rubix:382A2923
Manufacturer :43912
EAN:5010559439126



Product details : DRAPER EXPERT 43912 FOAM KNEE PADS
Foam knee pads with gel-effect cushions. Pads are secured with hook and loop straps. Packed in polythene bag with display card.
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Width | 290 mm |
| Height | 252 mm |
Show UNSPSC/ECL@SS
£ 20.41 excl. VAT
/ Each
£ 24.49 incl. VAT
- Delivery usually within ( 7 ) days
