References
Nailers (Protective Kneepads):TT-367000
Rubix:9634592



Product details : NAILERS KNEELING MAT
One side with indents for kneeling. Reverse side flat for sitting. Soft, washable, CFC-free foam rubber. SATRA approved 445 x 245 x 30mm.
Colour : Black
Technical specifications
Attributes
| Length | 445 mm |
|---|---|
| Width | 245 mm |
| Height | 30 mm |
Show UNSPSC/ECL@SS
£ 22.42 excl. VAT
/ Each
£ 26.90 incl. VAT
- In stock: Next day delivery
