Knife
Filter Options
Categories
knife (3)
Brand
facom
(1)
martor
(1)
milwaukee
(1)
3 Product(s) with 3 variant(s):
MILWAUKEE 4932471358 FLIP UTILITY KNIFE W BLADE STORAGE
- milwaukee:4932471358
- rubix:218A7415
- ean:4058546289867
- Usually arrives within 14 working days
- Blade length:50.8 mm
£ 13.33 excl. VAT
/ Each
FACOM 840LE.PB CUTTING TOOL
- facom:840LE.PB
- rubix:395A5231
- ean:3148517595354
- Delivery usually within ( 14 ) days
- Blade length:73.5 mm
£ 170.95 excl. VAT
/ Each
MARTOR 46100 ARGENTAX CUTTEX 9MM WITH SNAP-OFF BLADE
- martor:46100.08
- rubix:123A9534
- ean:4002632906145
- Usually arrives within 14 working days
- Blade length:94.5 mm
£ 2.91 excl. VAT
/ Each





