FACOM 840LE.PB CUTTING TOOL

840LE stainless steel knife

See technical information

References

Facom:840LE.PB
Rubix:395A5231
EAN:3148517595354
brand logo
brand logo

Technical specifications

Blade length73.5 mm
See all Specifications

Product details : FACOM 840LE.PB CUTTING TOOL


The knife designed as a tool: Practical, Comfortable, Fast and Safe.
Fast: "One-handed" opening with thumbwheel. Safe: "liner lock" locking system. Comfortable: Manufactured using aeronautical technology and developed by Facom to guarantee optimum grip.
Knife made from 100% stainless steel components, for all uses.
Lengths: total 189 mm, blade 73.5 mm.
Supplied with horizontal belt sheath, for perfect freedom of movement.

Strengths

The knife designed as a tool: Practical, Comfortable, Fast and Safe.
Fast: "One-handed" opening with thumbwheel. Safe: "liner lock" locking system. Comfortable: Manufactured using aeronautical technology and developed by Facom.
brand logo

Technical specifications


Attributes
Blade length73.5 mm
Number of blades1
Materialsteel
£ 170.95 excl. VAT
/ Each
£ 205.14 incl. VAT
  • Delivery usually within ( 14 ) days