MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER BLACK 4XL


Knitted jumper Naxos Black

References
mascot:50354-835-09-4XL
rubix:80331967
ean:5707209613943
Knitted sweater Naxos 50354-835-09 / 4XL
brand logo
Technical specifications
ColourBlack
Size4XL
Main materialCotton
See all Specifications

Product details : MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER BLACK 4XL


Modern narrow and close ft with great freedom of movement. The thin, windproof lining protects you against the cold on rainy, windy days. Zipper at neck with storm flap. Chest pocket with vertical zip and easy access - suitable for mobile phone. Reinforced in exposed places.

Technical specifications


Attributes
Logistic Weight1300 g
ColourBlack
Size4XL
Main materialCotton
Grammage540 g/m²
Material50% cotton/50% acrylic
Show UNSPSC/ECL@SS
£ 100.93 excl. VAT
/ Each
£ 121.12 incl. VAT
  • Usually arrives within 14 working days