MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER LIGHT ANTH M


Knitted jumper Naxos light anthracite

References
mascot:50354-835-118-M
rubix:378A2944
ean:5707209613820
Knitted sweater Naxos 50354-835-118 / M
brand logo
Technical specifications
Colourgrey
Sizem
Main materialcotton
See all Specifications

Product details : MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER LIGHT ANTH M


Modern narrow and close ft with great freedom of movement. The thin, windproof lining protects you against the cold on rainy, windy days. Zipper at neck with storm flap. Chest pocket with vertical zip and easy access - suitable for mobile phone. Reinforced in exposed places.

Technical specifications


Attributes
Logistic Weight960 g
Colourgrey
Sizem
Main materialcotton
Grammage540 g/m²
Material50% cotton/50% acrylic
Show UNSPSC/ECL@SS
£ 76.65 excl. VAT
/ Each
£ 91.98 incl. VAT
  • Usually arrives within 14 working days