MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER BLACK L
Knitted jumper Naxos Black
See technical informationReferences
Mascot:50354-835-09 L
Rubix:80449834
Manufacturer :50354-835-09 L
EAN:5707209613967

Product details : MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER BLACK L
Modern narrow and close ft with great freedom of movement. The thin, windproof lining protects you against the cold on rainy, windy days. Zipper at neck with storm flap. Chest pocket with vertical zip and easy access - suitable for mobile phone. Reinforced in exposed places.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Colour | black |
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 540 g/m² |
| Material | 50% cotton/50% acrylic |
Show UNSPSC/ECL@SS
£ 79.15 excl. VAT
/ Each
£ 94.98 incl. VAT
- In stock: Next day delivery
